Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M14x1.5

by OSG
Item.#
08144866
Mfr.#
B-NRT M14x1.5
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pricision
RH9
Screw Diameter
M14
Material
HSS (high speed steel) HSS
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Pitch (mm)
1.5
Angle Width K (mm)
8
Screw Length Lc (mm)
10.5
Surface Processing
Nitriding treatment