Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M16x2

by OSG
Item.#
08144875
Mfr.#
B-NRT M16x2
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Diameter
M16
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
12.5
Surface Processing
Nitriding treatment
Overall Length L (mm)
95
Pitch (mm)
2
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
12.5
Pricision
RH10