Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M20x1.5

by OSG
Item.#
08144927
Mfr.#
B-NRT M20x1.5
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Pricision
RH10
Screw Diameter
M20
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
15
Overall Length L (mm)
105
Pitch (mm)
1.5
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment