|
New roll tap (for nonferrous alloys) (B-NRT) B-NRT No.2-64UNF
- Item.#
- 08145015
- Mfr.#
- B-NRT No.2-64UNF
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For through holes
- Overall Length L (mm)
- 42
- Screw Diameter
- No.2-64UNF
- Angle Width K (mm)
- 2.5
- Shank Diameter d (phi mm)
- 3
- Pricision
- RH3
- Chamfer Lcf
- 4P
- Nominal Designation
- No.2-64UNF
- Angle Length Lk (mm)
- 5
- Material
- HSS (high speed steel) HSS
- Surface Processing
- Nitriding treatment
|
Customers Who Viewed This Item Also Viewed