Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT No.2-64UNF

by OSG
Item.#
08145024
Mfr.#
B-NRT No.2-64UNF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Surface Processing
Nitriding treatment
Overall Length L (mm)
42
Screw Diameter
No.2-64UNF
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Chamfer Lcf
4P
Pricision
RH5
Nominal Designation
No.2-64UNF
Angle Length Lk (mm)
5
Material
HSS (high speed steel) HSS