Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT No.6-32UNC

by OSG
Item.#
08145164
Mfr.#
B-NRT No.6-32UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Angle Width K (mm)
3.2
Screw Length Lc (mm)
9
Surface Processing
Nitriding treatment
Overall Length L (mm)
48
Screw Diameter
No.6-32UNC
Chamfer Lcf
4P
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
4
Pricision
RH7
Nominal Designation
No.6-32UNC
Angle Length Lk (mm)
6