Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT No.8-36UNF

by OSG
Item.#
08145225
Mfr.#
B-NRT No.8-36UNF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Overall Length L (mm)
52
Screw Diameter
No.8-36UNF
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Pricision
RH7
Chamfer Lcf
4P
Nominal Designation
No.8-36UNF
Angle Length Lk (mm)
7
Material
HSS (high speed steel) HSS
Surface Processing
Nitriding treatment