Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT No.10-24UNC

by OSG
Item.#
08145243
Mfr.#
B-NRT No.10-24UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Pricision
RH8
Nominal Designation
No.10-24UNC
Angle Length Lk (mm)
7
Material
HSS (high speed steel) HSS
Surface Processing
Nitriding treatment
Chamfer Lcf
4P
Overall Length L (mm)
60
Screw Diameter
No.10-24UNC
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5