Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT No.8-32UNC

by OSG
Item.#
08145611
Mfr.#
B-NRT No.8-32UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
5
Pricision
RH5
Overall Length L (mm)
52
Angle Length Lk (mm)
7
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Nominal Designation
No.8-32UNC
Material
HSS (high speed steel) HSS
Angle Width K (mm)
4