Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH4 B M2x0.25

by OSG
Item.#
08145785
Mfr.#
HRT RH4 B M2x0.25
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Length Lc (mm)
8
Shank Diameter d (phi mm)
3
Pricision
RH4
Screw Diameter
M2
Pitch (mm)
0.25
Material
HSS (high speed steel) HSS
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
9.8
Surface Processing
Homo processing
Overall Length L (mm)
40
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5