Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap, for Steel, HRT
  • High Roll Tap, for Steel, HRT
  • High Roll Tap, for Steel, HRT

High Roll Tap, for Steel, HRT HRT RH8 P M2.6x0.45

by OSG
4.00 (4)
Item.#
08145812
Mfr.#
HRT RH8 P M2.6x0.45
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer
4P
Pricision
RH8
Chamfer Lcf
4P (through holes)
Pitch (mm)
0.45
Angle Length Lk (mm)
5
Lower Neck Part L1 (mm)
13.4
Surface Processing
Homo processing
Overall Length L (mm)
44
Screw Diameter
M2.6
Material
HSS (high speed steel) HSS
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:46:55
Especially not possible nor impossible
This review is about item#06622813.
Product screws
4
From Japan
On 2016-03-14 16:31:38
Because it is not used in large quantities, it is saved because you can purchase separately.
This review is about item#06622847.
Threaded hole processing with easy-to-break acrylic resin
4
From Japan
On 2012-09-12 01:18:31
It was used for steel, but I tried using it for acrylic resin without useless. Thick 2 mm thick acrylic resin is M3 screw hole processing. When processing resin with normal tap, "chipping" and "galling" occurred well, but we could not process it well, but with high roll tap some processing powder was able to be processed though. However, if you process a high roll with the standard hole diameter of the tap, "distortion" or "crack" will occur, so you need to process the hole diameter for high rolls. Also, in order to machine a large number in succession, it is necessary to remove the processing powder and cool the high roll tap. In the absence of cutting water (a type not containing abrasive) it can be substituted with things diluted with water for dishwasher detergent.
This review is about item#06622813.
Thread cutting
5
From Japan
On 2012-02-06 08:52:50
There is absolutely no problem
This review is about item#06622831.