Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH8 B M2.6x0.45

by OSG
Item.#
08145821
Mfr.#
HRT RH8 B M2.6x0.45
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Diameter
M2.6
Pitch (mm)
0.45
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
13.4
Surface Processing
Homo processing
Overall Length L (mm)
44
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Chamfer Lcf
2.5P (blind hole for)
Shank Diameter d (phi mm)
3
Pricision
RH8