Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH6 B M4x0.75

by OSG
Item.#
08145891
Mfr.#
HRT RH6 B M4x0.75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Diameter
M4
Pitch (mm)
0.75
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
20
Shank Diameter d (phi mm)
5
Pricision
RH6
Overall Length L (mm)
52
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
22
Surface Processing
Homo processing