Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH6 B M4x0.5

by OSG
Item.#
08145925
Mfr.#
HRT RH6 B M4x0.5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Diameter
M4
Pitch (mm)
0.5
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
5
Pricision
RH6
Overall Length L (mm)
52
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Chamfer Lcf
2.5P (blind hole for)
Surface Processing
Homo processing