Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH10 B M5x0.8

by OSG
Item.#
08145961
Mfr.#
HRT RH10 B M5x0.8
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
5.5
Pricision
RH10
Screw Diameter
M5
Pitch (mm)
0.8
Material
HSS (high speed steel) HSS
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
24
Surface Processing
Homo processing
Overall Length L (mm)
60
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5