Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH10 B M6x1

by OSG
Item.#
08145986
Mfr.#
HRT RH10 B M6x1
Package Qty.
1PC
Ship pack of
1
20.64 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Pricision
RH10
Screw Diameter
M6
Pitch (mm)
1
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
6
Surface Processing
Homo processing
Overall Length L (mm)
62
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
30