Buy more than* S$200* and get FREE SHIPPING

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT M2.3x0.4

by OSG
5.00 (2)
Item.#
08146862
Mfr.#
VX-OT M2.3x0.4
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Number of Flutes
4
Pitch (mm)
0.4
Material
Cemented carbide (CARBIDE)
Shank Diameter d (phi mm)
3
Chamfer
3P
Overall Length L (mm)
42
Screw Diameter
M2.3
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Pricision
OH3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
5
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
This review is about item#5361571.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
This review is about item#05361571.