HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT M10x1.25
(2)
Item.#
08146905
Mfr.#
VX-OT M10x1.25
Package Qty.
1PC
Ship pack of
1
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Pricision
OH3
Number of Flutes
5
Pitch (mm)
1.25
Material
Cemented carbide (CARBIDE)
Screw Length Lc (mm)
24
Chamfer
3P
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Screw Diameter
M10
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
Modification of motorcycle clutch hub
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
Customers Who Bought This Item Also Bought
Top