Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT M12x1.5

by OSG
5.00 (1)
Item.#
08146923
Mfr.#
VX-OT M12x1.5
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Pricision
OH3
Number of Flutes
5
Pitch (mm)
1.5
Material
Cemented carbide (CARBIDE)
Screw Length Lc (mm)
29
Chamfer
3P
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of the motorcycle of the clutch hub
5
From Japan
On 2013-12-18 03:34:55
In the hand of the tap, but teeth were dying not stand, this is the best off crisp.
This review is about item#05361571.