Buy more than* S$200* and get FREE SHIPPING

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT M16x2

by OSG
5.00 (2)
Item.#
08146975
Mfr.#
VX-OT M16x2
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Screw Diameter
M16
Material
Cemented carbide (CARBIDE)
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Chamfer
3P
Number of Flutes
6
Pitch (mm)
2
Screw Length Lc (mm)
32
Pricision
OH4