Buy more than* S$200* and get FREE SHIPPING

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT M20x2.5

by OSG
5.00 (1)
Item.#
08147011
Mfr.#
VX-OT M20x2.5
Package Qty.
1PC
Ship pack of
1
799.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Screw Diameter
M20
Material
Cemented carbide (CARBIDE)
Shank Diameter d (phi mm)
15
Overall Length L (mm)
105
Chamfer
3P
Number of Flutes
6
Pitch (mm)
2.5
Screw Length Lc (mm)
37
Pricision
OH4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of the motorcycle of the clutch hub
5
From Japan
On 2013-12-18 03:34:55
In the hand of the tap, but teeth were dying not stand, this is the best off crisp.
This review is about item#05361571.