Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH3 M30x3

by OSG
3.97 (36)
Item.#
08148043
Mfr.#
EX-SFT OH3 M30x3
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Pricision
OH3
Number of Flutes
4
Chamfer Lcf
2.5P
Angle Length Lk (mm)
20
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
23
Overall Length L (mm)
135
Screw Diameter
M30
Pitch (mm)
3
Screw Length Lc (mm)
48
Lower Neck Part L1 (mm)
74
Material
High vanadium HSS (high speed steel) HSSE