Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH3 M36x2

by OSG
3.97 (36)
Item.#
08148156
Mfr.#
EX-SFT OH3 M36x2
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
21
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
28
Overall Length L (mm)
110
Screw Diameter
M36
Pitch (mm)
2
Material
High vanadium HSS (high speed steel) HSSE
Screw Length Lc (mm)
39
Lower Neck Part L1 (mm)
49
Pricision
OH3
Number of Flutes
4
Chamfer Lcf
3P
Angle Length Lk (mm)
24