Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for general use) Thread type U

Spiral Tap (for general use) Thread type U EX-SFT 1/2-20UNF

by OSG
4.67 (3)
Item.#
08148533
Mfr.#
EX-SFT 1/2-20UNF
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH2
Nominal Designation
1/2-20UNF
Screw Length Lc (mm)
29
Angle Length Lk (mm)
10
Lower Neck Part L1 (mm)
48
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
35
Overall Length L (mm)
85
Number of Flutes
3
Shape
NO.5 - 1/4 is the projected center.
Angle Width K (mm)
7
Shank Diameter d (phi mm)
9
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Prototyping threading
4
From Japan
On 2016-03-06 11:32:58
It is also suitable for hand taps that have sufficient abilities to use at low speed with a drill
This review is about item#08148445.
For pitch adjustment
5
From Japan
On 2014-07-04 16:48:05
It worked as expected. I am satisfied. However, it seems that it was more expensive than the price of a nearby home center.
This review is about item#08148472.
Competition Vehicle Production
5
From Japan
On 2012-10-15 10:59:30
Although it is used for screw correction, since it is a spiral tap, it can be corrected easily even if the screw part is rough.
This review is about item#08148515.