Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for general use) Thread type U

Spiral Tap (for general use) Thread type U EX-SFT 5/8-11UNC

by OSG
4.67 (3)
Item.#
08148567
Mfr.#
EX-SFT 5/8-11UNC
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Nominal Designation
5/8-11UNC
Screw Length Lc (mm)
32
Lower Neck Part L1 (mm)
52
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
35
Overall Length L (mm)
95
Number of Flutes
3
Angle Width K (mm)
9
Shank Diameter d (phi mm)
12