Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for general use) Thread type U

Spiral Tap (for general use) Thread type U EX-SFT 3/4-16UNF

by OSG
4.67 (3)
Item.#
08148594
Mfr.#
EX-SFT 3/4-16UNF
Package Qty.
1PC
Ship pack of
1
80.20 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14
Overall Length L (mm)
105
Number of Flutes
4
Helix Angle (Degree)
35
Lower Neck Part L1 (mm)
58
Pricision
OH2
Nominal Designation
3/4-16UNF
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Prototype threaded
4
From Japan
On 2016-03-06 11:32:58
There is sufficient capacity in the minute to use at low speed with a drill It is also directed to the hand tap
This review is about item#08148445.
For the adjustment of the pitch
5
From Japan
On 2014-07-04 16:48:05
It went well as intended. We are satisfied. However, it seems to have been more expensive than the price of a nearby hardware store.
This review is about item#08148472.
Competition vehicle production
5
From Japan
On 2012-10-15 10:59:30
It is using to screw fix, but can be modified easily even if the screw portion is rough because the spiral tap.
This review is about item#08148515.