SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT) EX-LT-SFT M6x1
(2)
Item.#
08148953
Mfr.#
EX-LT-SFT M6x1
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
6
Overall Length L (mm)
150
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Material
High vanadium HSS (high speed steel) HSSE
Chamfer
2.5P
Pricision
OH4
Number of Flutes
3
Screw Diameter
M6
Pitch (mm)
1
Screw Length Lc (mm)
19
Work Material
Low carbon steel, medium carbon steel, cast steel, thermoplastics
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Used when sunlock can not be used
From Japan
On 2012-09-26 13:04:36
It is easier to hold the impact on the chuck than the type directly impacted by the impact, but there is plenty of room for tap breakage. You will have arms, but it is comfortable if you are thick.
Shipbuilding industry manhole drilling
From Japan
On 2011-01-28 15:55:15
Although usability is good, I feel that exhaustion is quick due to price.
Customers Who Bought This Item Also Bought
<<
LOGU ANTOS (CO-COS NOBUOKA)
>>
Top