Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)

SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT) EX-LT-SFT M8x1

by OSG
4.00 (2)
Item.#
08149032
Mfr.#
EX-LT-SFT M8x1
Package Qty.
1PC
Ship pack of
1
62.05 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Pricision
OH2
Number of Flutes
3
Screw Diameter
M8
Pitch (mm)
1
Work Material
Low carbon steel, medium carbon steel, cast steel, thermoplastics
Chamfer
2.5P
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
150
Chamfer Lcf
2.5P
Angle Length Lk (mm)
8
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when the San lock can not be used
4
From Japan
On 2012-09-26 13:04:36
Than the type that sucks directly to the impact, more was suck to suck impact on the chuck, it is difficult to break the tap there is a surplus. Arm also will have, but it is easier in the case of thick materials.
This review is about item#06621684.
Shipbuilding industry manhole drilling
4
From Japan
On 2011-01-28 15:55:15
Usability is nice, I feel runs out quickly in spite of the price.
This review is about item#08149583.