Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)

SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT) EX-LT-SFT M10x1.5

by OSG
4.00 (2)
Item.#
08149057
Mfr.#
EX-LT-SFT M10x1.5
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Lower Neck Part L1 (mm)
41
Pricision
OH2
Number of Flutes
3
Screw Diameter
M10
Pitch (mm)
1.5
Shape
M3.5-M6 have protruding centers.
Catch-Phrase
It is typically used in the normal spiral taps when the length is insufficient .
Work Material
Low-carbon steel, medium carbon steel, cast steel, thermoplastics
Chamfer
2.5P
Shank Diameter d (phi mm)
7
Overall Length L (mm)
100
Chamfer Lcf
2.5P
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Screw Length Lc (mm)
24
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when sunlock can not be used
4
From Japan
On 2012-09-26 13:04:36
It is easier to hold the impact on the chuck than the type directly impacted by the impact, but there is plenty of room for tap breakage. You will have arms, but it is comfortable if you are thick.
This review is about item#06621684.
Shipbuilding industry manhole drilling
4
From Japan
On 2011-01-28 15:55:15
Although usability is good, I feel that exhaustion is quick due to price.
This review is about item#08149583.