Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
  • SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)

SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT) EX-LT-SFT M12x1.75

by OSG
4.00 (2)
Item.#
08149172
Mfr.#
EX-LT-SFT M12x1.75
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-07-31
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Overall Length L (mm)
120
Chamfer Lcf
2.5P
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Work Material
Low-carbon steel, medium carbon steel, cast steel, thermoplastics
Material
High-Vanadium Heiss (High speed steel) HSSE
Chamfer
2.5P
Number of Flutes
3
Screw Diameter
M12
Pitch (mm)
1.75
Shape
M3.5-M6 have protruding centers.
Lower Neck Part L1 (mm)
48
Pricision
OH2
Catch-Phrase
It is typically used in the normal spiral taps when the length is insufficient .
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when sunlock can not be used
4
From Japan
On 2012-09-26 13:04:36
It is easier to hold the impact on the chuck than the type directly impacted by the impact, but there is plenty of room for tap breakage. You will have arms, but it is comfortable if you are thick.
This review is about item#06621684.
Shipbuilding industry manhole drilling
4
From Japan
On 2011-01-28 15:55:15
Although usability is good, I feel that exhaustion is quick due to price.
This review is about item#08149583.