Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT) EX-H-SFT M1.6x0.35

by OSG
2.50 (2)
Item.#
08149897
Mfr.#
EX-H-SFT M1.6x0.35
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Chamfer Lcf
2.5P
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Surface Processing
Homo processing
Overall Length L (mm)
36
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
2
Screw Diameter
M1.6
Pitch (mm)
0.35
Shank Diameter d (phi mm)
3
Pricision
OH1
Work Material
Low carbon steel, medium carbon steel, cast steel, thermoplastics
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Use of tempering material or tapping process such as casting.
4
From Japan
On 2011-11-29 00:00:22
For now, I have used neither break nor break nor good use without problems.
This review is about item#06621151.
Used for processing aluminum
1
From Japan
On 2011-11-28 23:53:43
In reaming processing, I think that there is no problem to use it by hand, but to install it on a machine, the strength of the main body is insufficient. In the body, it is desirable to change the material to a strong one (quenching with SUJ 2 or tempering material)
This review is about item#06621151.