Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH1 M1.7x0.35

by OSG
5.00 (1)
Item.#
08150055
Mfr.#
V-SFT OH1 M1.7x0.35
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH1
Number of Flutes
2
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Overall Length L (mm)
36
Screw Diameter
M1.7
Pitch (mm)
0.35
Lower Neck Part L1 (mm)
13.5
Work Material
High-carbon steel, heat-treated steel, tool steel
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
5
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
This review is about item#08150256.