Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH1 M2x0.4

by OSG
5.00 (1)
Item.#
08150064
Mfr.#
V-SFT OH1 M2x0.4
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH1
Number of Flutes
2
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Work Material
High-carbon steel, heat-treated steel, tool steel
Helix Angle (Degree)
45
Overall Length L (mm)
40
Screw Diameter
M2
Pitch (mm)
0.4
Screw Length Lc (mm)
2.8
Surface Processing
V coating (composite multi-layer coating)
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
5
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
This review is about item#08150256.