Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH3 M3.5x0.6

by OSG
5.00 (1)
Item.#
08150125
Mfr.#
V-SFT OH3 M3.5x0.6
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
48
Screw Diameter
M3.5
Pitch (mm)
0.6
Screw Length Lc (mm)
4
Shank Diameter d (phi mm)
4
Surface Processing
V coating (composite multi-layer coating)
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Number of Flutes
3
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
20
Pricision
OH3
Work Material
High-carbon steel, heat-treated steel, tool steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
5
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
This review is about item#08150256.