Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH3 M4x0.7

by OSG
5.00 (1)
Item.#
08150134
Mfr.#
V-SFT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Number of Flutes
3
Angle Length Lk (mm)
4
Angle Width K (mm)
7
Lower Neck Part L1 (mm)
21
Material
High vanadium HSS (high speed steel) HSSE
Work Material
High-carbon steel, heat-treated steel, tool steel
Helix Angle (Degree)
45
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Screw Length Lc (mm)
5
Shank Diameter d (phi mm)
5
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping of mass-produced parts
5
From Japan
On 2011-12-09 14:10:24
The difficult-to-cut materials have been processed in a water-soluble cutting oil, but the finish of the screw, tool life is satisfactory.
This review is about item#08150256.