Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH4 M12x1.75

by OSG
5.00 (1)
Item.#
08150213
Mfr.#
V-SFT OH4 M12x1.75
Package Qty.
1PC
Ship pack of
1
58.17 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Lower Neck Part L1 (mm)
48
Pricision
OH4
Number of Flutes
3
Angle Length Lk (mm)
6.5
Angle Width K (mm)
9
Work Material
High-carbon steel, heat-treated steel, tool steel
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Pitch (mm)
1.75
Surface Processing
V coating (composite multi-layer coating)
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping of mass-produced parts
5
From Japan
On 2011-12-09 14:10:24
The difficult-to-cut materials have been processed in a water-soluble cutting oil, but the finish of the screw, tool life is satisfactory.
This review is about item#08150256.