Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M1.4x0.3

by OSG
Item.#
08150371
Mfr.#
TIN-SFT M1.4x0.3
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Width K (mm)
2.5
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
3
Overall Length L (mm)
34
Screw Diameter
M1.4
Angle Length Lk (mm)
5
Surface Processing
TiN coating
Screw Length Lc (mm)
9
Lower Neck Part L1 (mm)
11.5
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.3
Material
High vanadium HSS (high speed steel) HSSE