Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M1.6x0.35

by OSG
Item.#
08150387
Mfr.#
TIN-SFT M1.6x0.35
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Screw Diameter
M1.6
Angle Length Lk (mm)
5
Helix Angle (Degree)
45
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.35
Angle Width K (mm)
2.5
Lower Neck Part L1 (mm)
13.5