Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M2x0.4

by OSG
Item.#
08150405
Mfr.#
TIN-SFT M2x0.4
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
40
Screw Diameter
M2
Angle Length Lk (mm)
5
Screw Length Lc (mm)
2.8
Shank Diameter d (phi mm)
3
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Number of Flutes
2
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Helix Angle (Degree)
45
Pricision
OH1