Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M3.5x0.6

by OSG
Item.#
08150441
Mfr.#
TIN-SFT M3.5x0.6
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Width K (mm)
3.2
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Screw Diameter
M3.5
Angle Length Lk (mm)
6
Surface Processing
TiN coating
Screw Length Lc (mm)
4.2
Lower Neck Part L1 (mm)
20
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.6
Material
High vanadium HSS (high speed steel) HSSE