Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M6x0.75

by OSG
Item.#
08150475
Mfr.#
TIN-SFT M6x0.75
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Length Lc (mm)
7
Lower Neck Part L1 (mm)
29
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.75
Angle Width K (mm)
4.5
Surface Processing
TiN coating
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Diameter
M6
Angle Length Lk (mm)
7
Material
High vanadium HSS (high speed steel) HSSE