Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M7x1

by OSG
Item.#
08150484
Mfr.#
TIN-SFT M7x1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Width K (mm)
5
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
65
Screw Diameter
M7
Angle Length Lk (mm)
80
Surface Processing
TiN coating
Screw Length Lc (mm)
7
Lower Neck Part L1 (mm)
33
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Material
High vanadium HSS (high speed steel) HSSE