Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M10x1

by OSG
Item.#
08150502
Mfr.#
TIN-SFT M10x1
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
10.5
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
41
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Angle Width K (mm)
5.5
Material
High vanadium HSS (high speed steel) HSSE