Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M10x0.75

by OSG
Item.#
08150511
Mfr.#
TIN-SFT M10x0.75
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
3
Pitch (mm)
0.75
Angle Width K (mm)
5.5
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Surface Processing
TiN coating
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
10.5
Lower Neck Part L1 (mm)
41
Pricision
OH2
Material
High vanadium HSS (high speed steel) HSSE