Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M12x1

by OSG
Item.#
08150536
Mfr.#
TIN-SFT M12x1
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Angle Length Lk (mm)
9
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
48
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Angle Width K (mm)
6.5