Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M14x2

by OSG
Item.#
08150545
Mfr.#
TIN-SFT M14x2
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Diameter
M14
Angle Width K (mm)
8
Lower Neck Part L1 (mm)
48
Pricision
OH3
Number of Flutes
3
Surface Processing
TiN coating
Pitch (mm)
2
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Material
High vanadium HSS (high speed steel) HSSE