Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M16x1.5

by OSG
Item.#
08150572
Mfr.#
TIN-SFT M16x1.5
Package Qty.
1PC
Ship pack of
1
91.81 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Diameter
M16
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
52
Pricision
OH3
Number of Flutes
3