Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M24x1.5

by OSG
Item.#
08150651
Mfr.#
TIN-SFT M24x1.5
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Lower Neck Part L1 (mm)
66
Pricision
OH3
Number of Flutes
4
Pitch (mm)
1.5
Helix Angle (Degree)
45
Surface Processing
TiN coating
Shank Diameter d (phi mm)
19
Overall Length L (mm)
120
Screw Diameter
M24
Screw Length Lc (mm)
21
Material
High vanadium HSS (high speed steel) HSSE