Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M27x3

by OSG
Item.#
08150667
Mfr.#
TIN-SFT M27x3
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH4
Number of Flutes
4
Pitch (mm)
3
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
20
Surface Processing
TiN coating
Overall Length L (mm)
130
Screw Diameter
M27
Screw Length Lc (mm)
21
Lower Neck Part L1 (mm)
71
Material
High vanadium HSS (high speed steel) HSSE