Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M30x3.5

by OSG
Item.#
08150685
Mfr.#
TIN-SFT M30x3.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Length Lk (mm)
20
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
23
Overall Length L (mm)
135
Screw Diameter
M30
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Screw Length Lc (mm)
24.5
Lower Neck Part L1 (mm)
74
Pricision
OH4
Number of Flutes
4
Pitch (mm)
3.5